References
INA:IR30X35X18-IS1-OF-XL
Rubix:102A1572
Manufacturer :0000218220000
EAN:4012802712018

Product details : INA NEEDLE BEARING INNER IR30X35X18-IS1
Inner ring
Inner ring IR..-IS1-OF-XL, cylindrical
Strengths
Chamfered ends allow easy insertion into bearings and prevent damage to sealing lips.
Applications
Used on cages, bushings and needle bearings.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 18x35x35 mm |
|---|---|
| Logistic Weight | 36 g |
| Inner diameter | 30 mm |
| Outer diameter | 35 mm |
| Width | 18 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 8.43 excl. VAT
/ Each
£ 10.12 incl. VAT
- Delivery usually within ( 7 ) days
