References
SKF:IR 80X90X54
Rubix:132A6957
Manufacturer :9791
EAN:7316577127600

Product details : SKF NEEDLE BEARING INNER IR 80X90X54
Roller bearing Needle radial Needle roller bearing incl. matched sets and cylindrical roller bearings Track rollers N/A
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 54x90x90 mm |
|---|---|
| Logistic Weight | 550 g |
| Inner diameter | 80 mm |
| Outer diameter | 90 mm |
| Width | 54 mm |
| Bearing Clearance | cn |
| Material | bearing steel |
Show UNSPSC/ECL@SS
£ 84.12 excl. VAT
/ Each
£ 100.94 incl. VAT
- Delivery usually within ( 3 ) days
