Inner Rings
Inner diameter | 40 mm |
---|---|
Outer diameter | 45 mm |
Width | 20 mm |
Logistics dimensions (L x W x H) | 20x45x45 mm |
---|---|
Logistic Weight | 51 g |
Inner diameter | 40 mm |
Outer diameter | 45 mm |
Width | 20 mm |
Bearing Clearance | cn |
Series | ir |
Material | bearing steel |
Usually arrives within 14 working days