References
INA:LR15X18X16,5
Rubix:102A3276
Manufacturer :0000596840000
EAN:4012802714265

Product details : INA LR15X18X16,5 INNER RING
Inner ring LR, cylindrical
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 17x18x18 mm |
|---|---|
| Logistic Weight | 10 g |
| Inner diameter | 15 mm |
| Outer diameter | 18 mm |
| Width | 16.5 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 84.40 excl. VAT
/ 5 pieces
£ 101.28 incl. VAT
- Usually arrives within 14 working days
