References
INA:IR95X105X36-XL
Rubix:132A3994
Manufacturer :0000236200000
EAN:4012802045024

Product details : INA IR95X105X36-XL NEEDLE BEARING INNER IR95X105X36
Inner ring IR..-XL, cylindrical
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
| Inner diameter | 95 mm |
|---|---|
| Outer diameter | 105 mm |
| Width | 36 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 161.40 excl. VAT
/ Each
£ 193.68 incl. VAT
- In stock: Next day delivery
