TIMKEN 84155-20000 TAPERED ROLLER BEARING CUP


Tapered Roller Bearing

References
timken:84155
rubix:397A7214
ean:0053893418322
brand logo
brand logo
Technical specifications
Inner diameter292.1 mm
Outer diameter393.7 mm
Width63.5 mm
See all Specifications

Product details : TIMKEN 84155-20000 TAPERED ROLLER BEARING CUP


This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft

Technical specifications


Attributes
Inner diameter292.1 mm
Outer diameter393.7 mm
Width63.5 mm
Series84000
Show UNSPSC/ECL@SS
£ 1,687.48 excl. VAT
/ Each
£ 2,024.98 incl. VAT
  • Usually arrives within 14 working days