References
SKF:IR 12X16X16
Rubix:266A6241
Manufacturer :9573
EAN:7316577010827

Product details : SKF IR 12X16X16 INNER RING
Roller bearing Needle radial Needle roller bearing incl. matched sets and cylindrical roller bearings Track rollers N/A
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 16x16x16 mm |
|---|---|
| Logistic Weight | 11 g |
| Inner diameter | 12 mm |
| Outer diameter | 16 mm |
| Width | 16 mm |
| Bearing Clearance | cn |
| Material | bearing steel |
Show UNSPSC/ECL@SS
£ 7.81 excl. VAT
/ Each
£ 9.37 incl. VAT
- Delivery usually within ( 3 ) days
