References
SKF:IR 110X125X40
Rubix:266A6354
Manufacturer :9565
EAN:7316570697131

Product details : SKF IR 110X125X40 INNER RING
Roller bearing Needle radial Needle roller bearing incl. matched sets and cylindrical roller bearings Track rollers N/A
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x125x125 mm |
|---|---|
| Logistic Weight | 840 g |
| Inner diameter | 110 mm |
| Outer diameter | 125 mm |
| Width | 40 mm |
| Bearing Clearance | cn |
| Material | bearing steel |
Show UNSPSC/ECL@SS
£ 123.94 excl. VAT
/ Each
£ 148.73 incl. VAT
- Delivery usually within ( 3 ) days
