References
INA:IR55X65X28-EGS
Rubix:274A7793
Manufacturer :0002490760000
EAN:4012802691801

Product details : INA IR55X65X28-EGS INNER RING CYLINDRICAL
Inner ring IR..-EGS, cylindrical
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28x65x65 mm |
|---|---|
| Logistic Weight | 200 g |
| Inner diameter | 55 mm |
| Outer diameter | 65 mm |
| Width | 28 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 23.44 excl. VAT
/ Each
£ 28.13 incl. VAT
- Delivery usually within ( 7 ) days
