INA IR25X30X18-IS1-OF-XL INNER RING

Inner ring

See technical information

References

INA:IR25X30X18-IS1-OF-XL
Rubix:102A3089
Manufacturer :0000215800000
EAN:4012802711837
brand logo

Technical specifications

Inner diameter25 mm
Outer diameter30 mm
Width18 mm
See all Specifications

Product details : INA IR25X30X18-IS1-OF-XL INNER RING


Inner ring
Inner ring IR..-IS1-OF-XL, cylindrical

Strengths

Chamfered ends allow easy insertion into bearings and prevent damage to sealing lips.

Applications

Used on cages, bushings and needle bearings.

Technical specifications


Attributes
Logistics dimensions (L x W x H)18x30x30 mm
Logistic Weight30 g
Inner diameter25 mm
Outer diameter30 mm
Width18 mm
Bearing Clearancecn
£ 103.65 excl. VAT
/ 5 pieces
£ 124.38 incl. VAT
  • Delivery usually within ( 7 ) days