References
INA:IR70X80X56
Rubix:102A3437
Manufacturer :0000202300000
EAN:4012802022483

Product details : INA IR70X80X56 INNER RING
Inner ring IR, bevels on the runways, tolerances according to DIN 620.
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 56x80x80 mm |
|---|---|
| Logistic Weight | 506 g |
| Inner diameter | 70 mm |
| Outer diameter | 80 mm |
| Width | 56 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 138.80 excl. VAT
/ Each
£ 166.56 incl. VAT
- Delivery usually within ( 7 ) days
