TIMKEN 792B-20024 TAPERED ROLLER BEARING CUP
Tapered roller bearing outer ring Timken
See technical informationReferences
Timken:792B
Rubix:100A9925
EAN:0053893091242


Technical specifications
| Inner diameter | 120.65 mm |
|---|---|
| Outer diameter | 206.375 mm |
| Width | 34.925 mm |
Product details : TIMKEN 792B-20024 TAPERED ROLLER BEARING CUP
Tapered roller bearing outer ring Timken
Tapered roller bearing outer ring Timken
Technical specifications
Attributes
| Inner diameter | 120.65 mm |
|---|---|
| Outer diameter | 206.375 mm |
| Width | 34.925 mm |
| Bearing Clearance | cn |
| Finishing | steel |
Show UNSPSC/ECL@SS
£ 2,192.44 excl. VAT
/ Each
£ 2,630.93 incl. VAT
- Usually arrives within 14 working days