Inner ring
Inner diameter | 45 mm |
---|---|
Outer diameter | 50 mm |
Width | 25.5 mm |
Logistics dimensions (L x W x H) | 26x50x50 mm |
---|---|
Logistic Weight | 75 g |
Inner diameter | 45 mm |
Outer diameter | 50 mm |
Width | 25.5 mm |
Bearing Clearance | cn |
Series | lr |
Usually arrives within 14 working days