References
INA:IR65X75X28-XL
Rubix:101A8165
Manufacturer :0000230860000
EAN:4012802130041

Product details : INA IR65X75X28-XL NEEDLE BEARING INNER IR65X75X28
Inner ring IR..-XL, cylindrical
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
| Inner diameter | 65 mm |
|---|---|
| Outer diameter | 75 mm |
| Width | 28 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 62.32 excl. VAT
/ Each
£ 74.78 incl. VAT
- In stock: Next day delivery
