References
INA:IR17X22X16-XL
Rubix:101A7799
Manufacturer :0000211480000
EAN:4012802711431

Documents
Product details : INA IR17X22X16-XL NEEDLE BEARING INNER IR17X22X16
Inner ring IR..-XL, cylindrical
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
| Inner diameter | 17 mm |
|---|---|
| Outer diameter | 22 mm |
| Width | 16 mm |
| Bearing Clearance | cn |
| Material | steel |
Show UNSPSC/ECL@SS
£ 17.70 excl. VAT
/ Each
£ 21.24 incl. VAT
- In stock: Next day delivery
