Inner ring
Inner diameter | 80 mm |
---|---|
Outer diameter | 90 mm |
Width | 25 mm |
Logistics dimensions (L x W x H) | 25x90x90 mm |
---|---|
Logistic Weight | 254 g |
Inner diameter | 80 mm |
Outer diameter | 90 mm |
Width | 25 mm |
Bearing Clearance | cn |
Series | ir..-egs |
Usually arrives within 14 working days