References
INA:IR35X42X23-IS1-OF
Rubix:102A3090
Manufacturer :0000221440000
EAN:4012802423624

Product details : INA IR35X42X23-IS1-OF-XL INNER RING
Inner ring
Inner ring IR..-IS1-OF-XL, cylindrical
Strengths
Chamfered ends allow easy insertion into bearings and prevent damage to sealing lips.
Applications
Used on cages, bushings and needle bearings.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 23x42x42 mm |
|---|---|
| Logistic Weight | 75 g |
| Inner diameter | 35 mm |
| Outer diameter | 42 mm |
| Width | 23 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 26.50 excl. VAT
/ Each
£ 31.80 incl. VAT
- In stock: Next day delivery
