References
INA:IR25X30X20-EGS
Rubix:274A7776
Manufacturer :0002378090000
EAN:4012802719741

Product details : INA IR25X30X20-EGS INNER RING CYLINDRICAL
Inner ring IR..-EGS, cylindrical
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x30x30 mm |
|---|---|
| Logistic Weight | 35 g |
| Inner diameter | 25 mm |
| Outer diameter | 30 mm |
| Width | 20 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 63.60 excl. VAT
/ 5 pieces
£ 76.32 incl. VAT
- Delivery usually within ( 7 ) days
