Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Needle roller bearings
Inner race
INA IR85X95X26-XL NEEDLE BEARING INNER IR85X95X26
INA IR85X95X26-XL NEEDLE BEARING INNER IR85X95X26
Inner ring
References
ina:
IR85X95X26-XL
rubix:
102A1929
manufacturer :
0000234000000
ean:
4012802712506
Technical specifications
Inner diameter
85
mm
Outer diameter
95
mm
Width
26
mm
See all Specifications
Product details
Technical specifications
Product details : INA IR85X95X26-XL NEEDLE BEARING INNER IR85X95X26
Inner ring IR..-XL, cylindrical
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
Inner diameter
85
mm
Outer diameter
95
mm
Width
26
mm
Bearing Clearance
cn
Series
ir..-xl
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
104.65
excl. VAT
/
Each
£
125.58
incl. VAT
Usually arrives within 14 working days
Select variants (275)
Add to cart
Create PDF from product
Check our products from related categories
TIMKEN 45291-20024 TAPERED ROLLER BEARING CONE
INA IR70X80X35-XL NEEDLE BEARING INNER IR70X80X35
TIMKEN LM522510DC-20024 TAPERED ROLLER BEARING DOUBLE CUP
INA IR20X25X16-IS1-XL INNER RINGS IR..-IS1 PRECISION MACHINED WITH LUB
TIMKEN XC1850CC-20797 TAPERED ROLLER BEARING CONE
INA NEEDLE BEARING INNER IR20X28X20
INA NEEDLE BEARING INNER IR8X12X12-IS1-OF
SKF SPHER PLAIN BEARING GEP180FS:SKF
INA IR120X130X30-EGS INNER RING IR..-EGS CYLINDRICAL
INA IR95X105X36-XL NEEDLE BEARING INNER IR95X105X36
INA IR35X40X17-XL NEEDLE BEARING INNER IR35X40X17
INA IR65X72X45-XL NEEDLE BEARING INNER IR65X72X45
INA IR80X90X35-XL NEEDLE BEARING INNER IR80X90X35
INA IR320X350X80-EGS INNER RING CYLINDRICAL
INA IR70X80X25-EGS INNER RING CYLINDRICAL