Inner ring
Inner diameter | 260 mm |
---|---|
Outer diameter | 285 mm |
Width | 60 mm |
Logistics dimensions (L x W x H) | 60x285x285 mm |
---|---|
Logistic Weight | 4980 g |
Inner diameter | 260 mm |
Outer diameter | 285 mm |
Width | 60 mm |
Bearing Clearance | cn |
Series | ir..-egs |
Usually arrives within 14 working days