INA IR380X415X100-XL NEEDLE BEARING INNER IR380X415X100
Inner ring
See technical informationSee documentsReferences
INA:IR380X415X100-XL
Rubix:102A2466
Manufacturer :0000244650000
EAN:4054362409908

Documents
Product details : INA IR380X415X100-XL NEEDLE BEARING INNER IR380X415X100
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
| Inner diameter | 380 mm |
|---|---|
| Outer diameter | 415 mm |
| Width | 100 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 6,868.79 excl. VAT
/ Each
£ 8,242.55 incl. VAT
- Usually arrives within 14 working days
