References
SKF:IR 140X160X50
Rubix:266A6511
Manufacturer :9582
EAN:7316570817027

Product details : SKF IR 140X160X50 INNER RING
Roller bearing Needle radial Needle roller bearing incl. matched sets and cylindrical roller bearings Track rollers N/A
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 50x160x160 mm |
|---|---|
| Logistic Weight | 1772 g |
| Inner diameter | 140 mm |
| Outer diameter | 160 mm |
| Width | 50 mm |
| Bearing Clearance | cn |
| Material | bearing steel |
Show UNSPSC/ECL@SS
£ 190.68 excl. VAT
/ Each
£ 228.82 incl. VAT
- Usually arrives within 14 working days
