TIMKEN 52387-20024 TAPERED ROLLER BEARING CONE
Tapered roller bearing inner ring Timken
See technical informationReferences
Timken:52387
Rubix:105A4182
EAN:0053893321325




Technical specifications
| Inner diameter | 98.425 mm |
|---|---|
| Outer diameter | 160 mm |
| Width | 36.513 mm |
Product details : TIMKEN 52387-20024 TAPERED ROLLER BEARING CONE
Tapered roller bearing inner ring Timken
Tapered roller bearing inner ring Timken
Technical specifications
Attributes
| Inner diameter | 98.425 mm |
|---|---|
| Outer diameter | 160 mm |
| Width | 36.513 mm |
| Bearing Clearance | cn |
| Weight | 2.7 kg |
Show UNSPSC/ECL@SS
£ 168.83 excl. VAT
/ Each
£ 202.60 incl. VAT
- Delivery usually within ( 7 ) days