Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Needle roller bearings
Inner race
INA IR110X120X30-XL NEEDLE BEARING INNER IR110X120X30
INA IR110X120X30-XL NEEDLE BEARING INNER IR110X120X30
Inner ring
References
ina:
IR110X120X30-XL
rubix:
101A8544
manufacturer :
0000237870000
ean:
4047643012041
Technical specifications
Inner diameter
110
mm
Outer diameter
120
mm
Width
30
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : INA IR110X120X30-XL NEEDLE BEARING INNER IR110X120X30
Inner ring IR..-XL, cylindrical
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
Inner diameter
110
mm
Outer diameter
120
mm
Width
30
mm
Bearing Clearance
CN
Series
IR..-XL
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
166.70
excl. VAT
/
Each
£
200.04
incl. VAT
In stock: Next day delivery
Select variants (275)
Add to cart
Check our products from related categories
INA IR12X15X12-XL NEEDLE BEARING INNER IR12X15X12
TIMKEN 02419-20082 TAPERED ROLLER BEARING CUP
TIMKEN 69354-20082 TAPERED ROLLER BEARING CONE
INA IR17X20X20-XL NEEDLE BEARING INNER IR17X20X20 PACK 5
INA IR6X9X16-XL NEEDLE BEARING INNER IR6X9X16
TIMKEN 31593-70016 TAPERED ROLLER BEARING CONE
TIMKEN 67780-20024 TAPERED ROLLER BEARING CONE
TIMKEN 73875-20024 TAPERED ROLLER BEARING CUP
INA NEEDLE BEARING INNER IR130X150X50-XL
INA IR50X58X22-XL NEEDLE BEARING INNER IR50X58X22
TIMKEN 25580-20024 TAPERED ROLLER BEARING CONE
TIMKEN XC2465DD-20906 TAPERED ROLLER BEARING CUP
TIMKEN NA8575SW-20000 TAPERED ROLLER BEARING CONE
TIMKEN 12168-20N07 TAPERED ROLLER BEARING CONE
TIMKEN 392-20024 TAPERED ROLLER BEARING CONE