References
INA:IR50X58X22-XL
Rubix:101A7351
Manufacturer :0000226670000
EAN:4012802044492

Product details : INA IR50X58X22-XL NEEDLE BEARING INNER IR50X58X22
Inner ring IR..-XL, cylindrical
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 58 mm |
| Width | 22 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 32.83 excl. VAT
/ Each
£ 39.40 incl. VAT
- In stock: Next day delivery
