Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Needle roller bearings
Inner race
TIMKEN 25580-20024 TAPERED ROLLER BEARING CONE
TIMKEN 25580-20024 TAPERED ROLLER BEARING CONE
Inner race Timken
References
timken:
25580
rubix:
105A2962
ean:
0053893215143
Technical specifications
Inner diameter
44.45
mm
Outer diameter
56.9
mm
Width
19.05
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 25580-20024 TAPERED ROLLER BEARING CONE
Technical specifications
Attributes
Inner diameter
44.45
mm
Outer diameter
56.9
mm
Width
19.05
mm
Series
25500
Material
stamped steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
32.47
excl. VAT
/
Each
£
38.96
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SKF IR 12X15X12.5 INNER RING
INA IR17X20X20,5-IS1-XL NEEDLE BEARING INNER IR17X20X20,5-IS1
TIMKEN JM511910-K0000 TAPERED ROLLER BEARING CUP
INA IR320X350X80-EGS INNER RING CYLINDRICAL
INA LR17X20X165 INNER RING LR CYLINDRICAL
TIMKEN 45291-20024 TAPERED ROLLER BEARING CONE
INA IR12X16X16-XL NEEDLE BEARING INNER IR12X16X16
INA IR85X95X36-EGS INNER RING CYLINDRICAL
INA LR20X25X265 INNER RING LR CYLINDRICAL
TIMKEN 799-20024 TAPERED ROLLER BEARING CONE
TIMKEN NA66212-20024 TAPERED ROLLER BEARING CONE
TIMKEN 18720-20024 TAPERED ROLLER BEARING CUP
TIMKEN M231611D-20024 TAPERED ROLLER BEARING DOUBLE CUP
SKF NEEDLE BEARING INNER IR 55X63X45
TIMKEN 15BA-40000 TAPERED ROLLERS AND CAGE