References
INA:IR130X150X50-XL
Rubix:102A3653
Manufacturer :0000239810000
EAN:4012802043570

Product details : INA IR130X150X50-XL INNER RING
Inner ring IR..-XL, cylindrical
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
| Inner diameter | 130 mm |
|---|---|
| Outer diameter | 150 mm |
| Width | 50 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 301.02 excl. VAT
/ Each
£ 361.22 incl. VAT
- Delivery usually within ( 7 ) days
