Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Needle roller bearings
Inner race
INA IR17X20X20-XL NEEDLE BEARING INNER IR17X20X20 PACK 5
INA IR17X20X20-XL NEEDLE BEARING INNER IR17X20X20 PACK 5
Inner ring
References
ina:
IR17X20X20-XL
rubix:
101A7798
manufacturer :
0000209820000
ean:
4012802711363
Technical specifications
Inner diameter
17
mm
Outer diameter
20
mm
Width
20
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : INA IR17X20X20-XL NEEDLE BEARING INNER IR17X20X20 PACK 5
Inner ring IR..-XL, cylindrical
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
Inner diameter
17
mm
Outer diameter
20
mm
Width
20
mm
Bearing Clearance
cn
Series
ir..-xl
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.78
excl. VAT
/
Each
£
17.74
incl. VAT
In stock: Next day delivery
Select variants (275)
Add to cart
Check our products from related categories
TIMKEN 66462-20024 TAPERED ROLLER BEARING CUP
INA IR50X55X25-XL NEEDLE BEARING INNER IR50X55X25
INA IR90X105X35-XL NEEDLE BEARING INNER IR90X105X35
TIMKEN LM545849V-20550 TAPERED ROLLER BEARING CONE
TIMKEN 25821-20024 TAPERED ROLLER BEARING CUP
TIMKEN 94675-20024 TAPERED ROLLER BEARING CONE
INA IR80X90X25-XL NEEDLE BEARING INNER IR80X90X25
TIMKEN XC1850DF-20797 TAPERED ROLLER BEARING CUP
SKF NEEDLE BEARING INNER IR 70X80X25
TIMKEN 25522-20024 TAPERED ROLLER BEARING CUP
TIMKEN NA82587-20024 TAPERED ROLLER BEARING CONE
INA IR95X105X26-XL NEEDLE BEARING INNER IR95X105X26
TIMKEN 468-20024 TAPERED ROLLER BEARING CONE
SKF IR25X30X26.5 INNER RING
SKF IR 17X20X20.5 INNER RING