Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Needle roller bearings
Inner race
INA IR12X15X16,5-XL NEEDLE BEARING INNER IR12X15X16,5
INA IR12X15X16,5-XL NEEDLE BEARING INNER IR12X15X16,5
Inner ring
References
ina:
IR12X15X16,5-XL
rubix:
45032468
manufacturer :
0000205670000
ean:
4012802431339
Technical specifications
Inner diameter
12
mm
Outer diameter
15
mm
Width
16.5
mm
See all Specifications
Product details
Technical specifications
Product details : INA IR12X15X16,5-XL NEEDLE BEARING INNER IR12X15X16,5
Inner ring IR..-XL, cylindrical
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
Inner diameter
12
mm
Outer diameter
15
mm
Width
16.5
mm
Bearing Clearance
cn
Series
ir..-xl
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.63
excl. VAT
/
Each
£
13.96
incl. VAT
In stock: Next day delivery
Select variants (275)
Add to cart
Create PDF from product
Check our products from related categories
INA NEEDLE BEARING INNER IR15X20X14-IS1-OF-XL
TIMKEN 23620-20024 TAPERED ROLLER BEARING CUP
TIMKEN L725311-20024 TAPERED ROLLER BEARING CUP
INA LR30X35X165 INNER RING LR CYLINDRICAL
INA IR50X60X25-EGS INNER RING CYLINDRICAL
INA IR10X14X16-XL NEEDLE BEARING INNER 204430000
TIMKEN 26300-20024 TAPERED ROLLER BEARING CUP
TIMKEN 88925-20024 TAPERED ROLLER BEARING CONE
INA IR140X160X50-XL NEEDLE BEARING INNER IR140X160X50
TIMKEN 67434-20024 TAPERED ROLLER BEARING CONE
TIMKEN M533310-20024 TAPERED ROLLER BEARING CUP
TIMKEN 26823-20024 TAPERED ROLLER BEARING CUP
TIMKEN M231611D-20024 TAPERED ROLLER BEARING DOUBLE CUP
TIMKEN 23420-20024 TAPERED ROLLER BEARING CUP
TIMKEN M229349A-20024 TAPERED ROLLER BEARING CONE