References
INA:LR30X35X16,5
Rubix:238A4028
Manufacturer :0000598460000
EAN:4012802714395

Product details : INA LR30X35X16,5 INNER RING
Inner ring LR, cylindrical
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 17x35x35 mm |
|---|---|
| Logistic Weight | 31 g |
| Inner diameter | 30 mm |
| Outer diameter | 35 mm |
| Width | 16.5 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 38.70 excl. VAT
/ 5 pieces
£ 46.44 incl. VAT
- Delivery usually within ( 7 ) days
