References
INA:IR10X14X16-XL
Rubix:229A1224
Manufacturer :0000204430000
EAN:4012802711103

Product details : INA IR10X14X16-XL NEEDLE BEARING INNER 204430000
Inner ring IR..-XL, cylindrical
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
| Inner diameter | 10 mm |
|---|---|
| Outer diameter | 14 mm |
| Width | 16 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 45.90 excl. VAT
/ 10 pieces
£ 55.08 incl. VAT
- Delivery usually within ( 7 ) days
