References
INA:IR15X20X14-IS1-OF-XL
Rubix:102A3091
Manufacturer :0000208850000
EAN:4012802711295

Product details : INA NEEDLE BEARING INNER IR15X20X14-IS1-OF-XL
Inner ring
Inner ring IR..-IS1-OF-XL, cylindrical
Strengths
Chamfered ends allow easy insertion into bearings and prevent damage to sealing lips.
Applications
Used on cages, bushings and needle bearings.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 14x20x20 mm |
|---|---|
| Logistic Weight | 15 g |
| Inner diameter | 15 mm |
| Outer diameter | 20 mm |
| Width | 14 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 6.70 excl. VAT
/ Each
£ 8.04 incl. VAT
- In stock: Next day delivery
