Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Needle roller bearings
Inner race
INA IR14X17X17-XL NEEDLE BEARING INNER IR14X17X17
INA IR14X17X17-XL NEEDLE BEARING INNER IR14X17X17
Inner ring
References
ina:
IR14X17X17-XL
rubix:
101A7248
manufacturer :
0000207450000
ean:
4012802431360
Technical specifications
Inner diameter
14
mm
Outer diameter
17
mm
Width
17
mm
See all Specifications
Product details
Technical specifications
Product details : INA IR14X17X17-XL NEEDLE BEARING INNER IR14X17X17
Inner ring IR..-XL, cylindrical
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
Inner diameter
14
mm
Outer diameter
17
mm
Width
17
mm
Bearing Clearance
cn
Series
ir..-xl
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.94
excl. VAT
/
Each
£
19.13
incl. VAT
In stock: Next day delivery
Select variants (275)
Add to cart
Create PDF from product
Check our products from related categories
TIMKEN 4328-20024 TAPERED ROLLER BEARING CUP
SKF IR 20X25X26.5 INNER RING
TIMKEN LM119311D-20024 TAPERED ROLLER BEARING DOUBLE CUP
INA IR25X29X20-XL NEEDLE BEARING INNER IR25X29X20
TIMKEN L812147-20405 TAPERED ROLLER BEARING CONE
INA IR17X20X20,5-XL NEEDLE BEARING INNER IR17X20X20,5
TIMKEN 472-20024 TAPERED ROLLER BEARING CUP
TIMKEN LM716449-30000 PRECISION TAPERED ROLLER BEARING CONE
INA IR150X165X40-XL NEEDLE BEARING INNER IR150X165X40
INA IR17X20X16,5-XL NEEDLE BEARING INNER IR17X20X16,5
TIMKEN LM814845-20024 TAPERED ROLLER BEARING CONE
TIMKEN HM903245-70000 TAPERED ROLLER BEARING CONE
TIMKEN 48320-20024 TAPERED ROLLER BEARING CUP
TIMKEN 26884-20024 TIMKEN TAPERED ROLLER BEARING CONE
INA IR10X14X20-XL NEEDLE BEARING INNER IR10X14X20