Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Needle roller bearings
Inner race
INA IR17X20X16,5-XL NEEDLE BEARING INNER IR17X20X16,5
INA IR17X20X16,5-XL NEEDLE BEARING INNER IR17X20X16,5
Inner ring
References
ina:
IR17X20X16,5-XL
rubix:
101A5450
manufacturer :
0000209660000
ean:
4012802711356
Technical specifications
Inner diameter
17
mm
Outer diameter
20
mm
Width
16.5
mm
See all Specifications
Product details
Technical specifications
Product details : INA IR17X20X16,5-XL NEEDLE BEARING INNER IR17X20X16,5
Inner ring IR..-XL, cylindrical
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
Inner diameter
17
mm
Outer diameter
20
mm
Width
16.5
mm
Bearing Clearance
cn
Series
ir..-xl
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.10
excl. VAT
/
Each
£
18.12
incl. VAT
In stock: Next day delivery
Select variants (275)
Add to cart
Create PDF from product
Check our products from related categories
INA IR45X55X22-XL NEEDLE BEARING INNER IR45X55X22
INA IR40X45X17-EGS INNER RING IR..-EGS CYLINDRICAL
INA IR32X40X36-XL NEEDLE BEARING INNER IR32X40X36
TIMKEN LM742749AA-20477 TAPERED ROLLER BEARING CONE
TIMKEN 94713TD-40000 TAPERED ROLLER BEARING DOUBLE CONE
INA IR30X35X16-XL NEEDLE BEARING INNER IR30X35X16
SKF NEEDLE BEARING INNER IR 50X55X35
TIMKEN LL521849C-20000 TAPERED ROLLER BEARING CONE
SKF IR80X90X30 NEEDLE BEARING INNER
SKF NEEDLE BEARING INNER IR 70X80X54
INA NEEDLE BEARING INNER IR50X55X35-EGS
SKF NEEDLE BEARING INNER IR 85X100X35
INA IR65X75X28-EGS INNER RING IR..-EGS CYLINDRICAL
TIMKEN 15117-20024 TAPERED ROLLER BEARING CONE
TIMKEN LL319349-30000 PRECISION TAPERED ROLLER BEARING CONE