INA IR25X29X20-XL NEEDLE BEARING INNER IR25X29X20


Inner ring

References
ina:IR25X29X20-XL
rubix:102A2422
manufacturer :0000215200000
ean:4012802711776
brand logo
brand logo
Technical specifications
Inner diameter25 mm
Outer diameter29 mm
Width20 mm
See all Specifications

Product details : INA IR25X29X20-XL NEEDLE BEARING INNER IR25X29X20


Inner ring IR..-XL, cylindrical

Strengths

The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.

Applications

Used on cages, sockets and needle bearings.

Technical specifications


Attributes
Inner diameter25 mm
Outer diameter29 mm
Width20 mm
Bearing Clearancecn
Seriesir..-xl
Show UNSPSC/ECL@SS
£ 18.79 excl. VAT
/ Each
£ 22.55 incl. VAT
  • Usually arrives within 14 working days