Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Needle roller bearings
Inner race
INA IR10X14X20-XL NEEDLE BEARING INNER IR10X14X20
INA IR10X14X20-XL NEEDLE BEARING INNER IR10X14X20
Inner ring
References
ina:
IR10X14X20-XL
rubix:
102A1935
manufacturer :
0000204600000
ean:
4012802711110
Technical specifications
Inner diameter
10
mm
Outer diameter
14
mm
Width
20
mm
See all Specifications
Product details
Technical specifications
Product details : INA IR10X14X20-XL NEEDLE BEARING INNER IR10X14X20
Inner ring IR..-XL, cylindrical
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
Inner diameter
10
mm
Outer diameter
14
mm
Width
20
mm
Bearing Clearance
cn
Series
ir..-xl
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.07
excl. VAT
/
Each
£
15.68
incl. VAT
In stock: Next day delivery
Select variants (275)
Add to cart
Create PDF from product
Check our products from related categories
TIMKEN JLM704610-N0000 TAPERED ROLLER BEARING CUP
INA IR100X110X30-EGS INNER RING CYLINDRICAL
TIMKEN 43132-20024 TAPERED ROLLER BEARING CONE
INA IR29X32X13-XL INNER RINGWITH SLIDEWAY
TIMKEN 53398-20024 TAPERED ROLLER BEARING CUP
INA IR60X70X25-XL NEEDLE BEARING INNER IR60X70X25
INA IR38X43X20-XL NEEDLE BEARING INNER IR38X43X20
TIMKEN NA643SW-20024 TAPERED ROLLER BEARING CONE
TIMKEN 4395-20024 TAPERED ROLLER BEARING CONE
TIMKEN 552-20024 TAPERED ROLLER BEARING CUP
TIMKEN 6361-20024 TAPERED ROLLER BEARING CONE
TIMKEN JM511910-K0000 TAPERED ROLLER BEARING CUP
INA IR20X25X20,5-XL NEEDLE BEARING INNER IR20X25X20,5
INA IR30X35X16-XL NEEDLE BEARING INNER IR30X35X16
TIMKEN 36300-20024 TAPERED ROLLER BEARING CUP