Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Needle roller bearings
Inner race
INA IR17X21X20-XL NEEDLE BEARING INNER IR17X21X20
INA IR17X21X20-XL NEEDLE BEARING INNER IR17X21X20
Inner ring
References
ina:
IR17X21X20-XL
rubix:
102A2419
manufacturer :
0000210830000
ean:
4012802711394
Technical specifications
Inner diameter
17
mm
Outer diameter
21
mm
Width
20
mm
See all Specifications
Product details
Technical specifications
Product details : INA IR17X21X20-XL NEEDLE BEARING INNER IR17X21X20
Inner ring IR..-XL, cylindrical
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
Inner diameter
17
mm
Outer diameter
21
mm
Width
20
mm
Bearing Clearance
cn
Series
ir..-xl
Material
chrome steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.61
excl. VAT
/
Each
£
17.53
incl. VAT
In stock: Next day delivery
Select variants (275)
Add to cart
Create PDF from product
Check our products from related categories
TIMKEN NA66212-20024 TAPERED ROLLER BEARING CONE
FAG IR45X55X22-EGS INNER RING 6657970000
FAG LR20X25X165 NEEDLE BEARING INNER 212100000
SKF NEEDLE BEARING INNER IR 30X35X26
TIMKEN HM903245-70000 TAPERED ROLLER BEARING CONE
INA IR360X390X80-XL NEEDLE BEARING INNER IR360X390X80
SKF NEEDLE BEARING INNER IR 10X14X16
SKF IR 35X40X20.5 INNER RING
TIMKEN LM241110DC-20081 TAPERED ROLLER BEARING DOUBLE CUP
INA LR17X20X165 INNER RING LR CYLINDRICAL
INA IR30X35X26-EGS INNER RING CYLINDRICAL
INA IR50X58X40-EGS INNER RING IR..-EGS CYLINDRICAL
TIMKEN 23685-20024 TAPERED ROLLER BEARING CONE
TIMKEN 1988-20024 TAPERED ROLLER BEARING CONE
TIMKEN 3727-20024 TAPERED ROLLER BEARING CUP