References
SKF:IR 35X40X20.5
Rubix:266A6248
Manufacturer :345010
EAN:7316573962090

Product details : SKF IR 35X40X20.5 INNER RING
Roller bearing Needle radial Needle roller bearing incl. matched sets and cylindrical roller bearings Track rollers N/A
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20,5x40x40 mm |
|---|---|
| Logistic Weight | 46 g |
| Inner diameter | 35 mm |
| Outer diameter | 40 mm |
| Width | 20.5 mm |
| Bearing Clearance | cn |
| Material | bearing steel |
Show UNSPSC/ECL@SS
£ 11.66 excl. VAT
/ Each
£ 13.99 incl. VAT
- Delivery usually within ( 3 ) days
