References
INA:LR17X20X16,5
Rubix:238A4170
Manufacturer :0000596920000
EAN:4012802714272

Product details : INA LR17X20X16,5 INNER RING
Inner ring LR, cylindrical
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 17x20x20 mm |
|---|---|
| Logistic Weight | 11 g |
| Inner diameter | 17 mm |
| Outer diameter | 20 mm |
| Width | 16.5 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 24.75 excl. VAT
/ 5 pieces
£ 29.70 incl. VAT
- Delivery usually within ( 7 ) days
