References
INA:IR360X390X80-XL
Rubix:102A2479
Manufacturer :0000244490000
EAN:4054362409885

Product details : INA IR360X390X80-XL INNER RING
Inner ring IR..-XL, cylindrical
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
| Inner diameter | 360 mm |
|---|---|
| Outer diameter | 390 mm |
| Width | 80 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 4,368.30 excl. VAT
/ Each
£ 5,241.96 incl. VAT
- Usually arrives within 14 working days
