TIMKEN 1988-20024 TAPERED ROLLER BEARING CONE


Tapered Roller Bearing

References
timken:1988
rubix:397A5818
ean:0053893108155
brand logo
brand logo
Technical specifications
Inner diameter28.575 mm
Width19.355 mm
See all Specifications

Product details : TIMKEN 1988-20024 TAPERED ROLLER BEARING CONE


The most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.

Technical specifications


Attributes
Inner diameter28.575 mm
Width19.355 mm
Series1900
Show UNSPSC/ECL@SS
£ 40.88 excl. VAT
/ Each
£ 49.06 incl. VAT
  • Usually arrives within 14 working days