INA IR190X210X50-XL NEEDLE BEARING INNER IR190X210X50


Inner ring

References
ina:IR190X210X50-XL
rubix:102A2420
manufacturer :0000242600000
ean:4012802043792
brand logo
brand logo
Technical specifications
Inner diameter190 mm
Outer diameter210 mm
Width50 mm
See all Specifications

Product details : INA IR190X210X50-XL NEEDLE BEARING INNER IR190X210X50


Inner ring IR..-XL, cylindrical

Strengths

The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.

Applications

Used on cages, sockets and needle bearings.

Technical specifications


Attributes
Inner diameter190 mm
Outer diameter210 mm
Width50 mm
Bearing Clearancecn
Seriesir..-xl
Show UNSPSC/ECL@SS
£ 519.38 excl. VAT
/ Each
£ 623.26 incl. VAT
  • Usually arrives within 14 working days