Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Needle roller bearings
Inner race
INA NEEDLE BEARING INNER IR12X15X16-XL
INA NEEDLE BEARING INNER IR12X15X16-XL
Inner ring
References
ina:
IR12X15X16-XL
rubix:
101A7354
manufacturer :
0000205400000
ean:
4012802431322
Technical specifications
Inner diameter
12
mm
Outer diameter
15
mm
Width
16
mm
See all Specifications
Product details
Technical specifications
Product details : INA NEEDLE BEARING INNER IR12X15X16-XL
Inner ring IR..-XL, cylindrical
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
Inner diameter
12
mm
Outer diameter
15
mm
Width
16
mm
Bearing Clearance
cn
Series
ir..-xl
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.44
excl. VAT
/
Each
£
14.93
incl. VAT
In stock: Next day delivery
Select variants (275)
Add to cart
Create PDF from product
Check our products from related categories
FAG LR45X50X255 NEEDLE BEARING INNER 598200000
TIMKEN L624514-20024 TAPERED ROLLER BEARING CUP
INA IR40X48X22-EGS INNER RING CYLINDRICAL
TIMKEN NA24775SW-20024 TAPERED ROLLER BEARING CONE
TIMKEN 45221-20024 TAPERED ROLLER BEARING CUP
TIMKEN 18685-20024 TAPERED ROLLER BEARING CONE
TIMKEN 45220-20024 TAPERED ROLLER BEARING CUP
INA IR90X100X26-EGS INNER RING CYLINDRICAL
TIMKEN 28920-20024 TAPERED ROLLER BEARING CUP
INA IR110X125X40-EGS INNER RING CYLINDRICAL
FAG IR40X50X20-IS1-XL INNER RACE 223730000
TIMKEN 69354-20082 TAPERED ROLLER BEARING CONE
TIMKEN NA780-20024 TAPERED ROLLER BEARING CONE
TIMKEN 672DC-20081 TAPERED ROLLER BEARING DOUBLE CUP
INA IR30X35X20,5-XL NEEDLE BEARING INNER IR30X35X20,5