Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Needle roller bearings
Inner race
INA IR30X35X16-XL NEEDLE BEARING INNER IR30X35X16
INA IR30X35X16-XL NEEDLE BEARING INNER IR30X35X16
Inner ring
References
ina:
IR30X35X16-XL
rubix:
102A2476
manufacturer :
0000217920000
ean:
4012802711981
Technical specifications
Inner diameter
30
mm
Outer diameter
35
mm
Width
16
mm
See all Specifications
Product details
Technical specifications
Product details : INA IR30X35X16-XL NEEDLE BEARING INNER IR30X35X16
Inner ring IR..-XL, cylindrical
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
Inner diameter
30
mm
Outer diameter
35
mm
Width
16
mm
Bearing Clearance
cn
Series
ir..-xl
Material
chrome steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.28
excl. VAT
/
Each
£
21.94
incl. VAT
In stock: Next day delivery
Select variants (275)
Add to cart
Create PDF from product
Check our products from related categories
INA IR45X50X25-XL NEEDLE BEARING INNER IR45X50X25
INA IR7X10X10,5-XL NEEDLE BEARING INNER IR7X10X10,5
TIMKEN LM742749AA-20477 TAPERED ROLLER BEARING CONE
SKF IR 40X45X17 INNER RING
TIMKEN 23620-20024 TAPERED ROLLER BEARING CUP
TIMKEN 78238-70000 TAPERED ROLLER BEARING CONE
TIMKEN M348449WS-20695 TAPERED ROLLER BEARING CONE
TIMKEN 26884-20024 TIMKEN TAPERED ROLLER BEARING CONE
TIMKEN 5566-20024 TAPERED ROLLER BEARING CONE
INA IR85X95X26-XL NEEDLE BEARING INNER IR85X95X26
INA IR20X25X20-IS1-XL INNER RING
INA IR110X125X40-EGS INNER RING CYLINDRICAL
TIMKEN LL521849C-20000 TAPERED ROLLER BEARING CONE
TIMKEN M235149-40000 TAPERED ROLLER BEARING CONE
TIMKEN NA67983SW-20024 TAPERED ROLLER BEARING CONE