Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Needle roller bearings
Inner race
INA IR25X30X20-XL NEEDLE BEARING INNER IR25X30X20
INA IR25X30X20-XL NEEDLE BEARING INNER IR25X30X20
Inner ring
References
ina:
IR25X30X20-XL
rubix:
101A7934
manufacturer :
0000216010000
ean:
4012802711851
Technical specifications
Inner diameter
25
mm
Outer diameter
30
mm
Width
20
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : INA IR25X30X20-XL NEEDLE BEARING INNER IR25X30X20
Inner ring IR..-XL, cylindrical
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
Inner diameter
25
mm
Outer diameter
30
mm
Width
20
mm
Bearing Clearance
cn
Series
ir..-xl
Material
chrome steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.28
excl. VAT
/
Each
£
20.74
incl. VAT
In stock: Next day delivery
Select variants (275)
Add to cart
Check our products from related categories
TIMKEN LM501310-30000 TAPERED ROLLER BEARING CUP
INA NEEDLE BEARING INNER IR17X22X14-IS1-OF
TIMKEN 67921D-20359 TAPERED ROLLER BEARING DOUBLE CUP
TIMKEN NA48385-20024 TAPERED ROLLER BEARING CONE
TIMKEN 47898-20024 TAPERED ROLLER BEARING CONE
INA IR28X32X30-XL NEEDLE BEARING INNER IR28X32X30
TIMKEN 25521-20024 TAPERED ROLLER BEARING CUP
SKF IR 50X60X25 INNER RING
TIMKEN 55197-70000 TAPERED ROLLER BEARING CONE
INA IR17X22X13-XL NEEDLE BEARING INNER IR17X22X13
SKF IR25X30X30 NEEDLE BEARING INNER
TIMKEN 357-20024 TAPERED ROLLER BEARING
INA IR15X18X16,5-XL NEEDLE BEARING INNER IR15X18X16,5
TIMKEN 94687-20024 TAPERED ROLLER BEARING CONE
INA IR32X37X30-XL NEEDLE BEARING INNER 219620000