References
INA:IR20X25X30-XL
Rubix:101A6447
Manufacturer :0000213420000
EAN:4012802421507

Product details : INA IR20X25X30-XL NEEDLE BEARING INNER IR20X25X30
Inner ring IR..-XL, cylindrical
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 25 mm |
| Width | 30 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 27.52 excl. VAT
/ Each
£ 33.02 incl. VAT
- In stock: Next day delivery
