TIMKEN 1922-20024 TAPERED ROLLER BEARING CUP


Tapered Roller Bearing

References
timken:1922
rubix:131A9992
ean:0053893106236
brand logo
brand logo
Technical specifications
Inner diameter22.225 mm
Outer diameter57.15 mm
Width19.845 mm
See all Specifications

Product details : TIMKEN 1922-20024 TAPERED ROLLER BEARING CUP


The most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.

Technical specifications


Attributes
Inner diameter22.225 mm
Outer diameter57.15 mm
Width19.845 mm
Series1900
Show UNSPSC/ECL@SS
£ 17.28 excl. VAT
/ Each
£ 20.74 incl. VAT
  • Usually arrives within 14 working days