INA IR25X29X30-XL NEEDLE BEARING INNER IR25X29X30


Inner ring

References
ina:IR25X29X30-XL
rubix:101A7932
manufacturer :0000215470000
ean:4012802711790
brand logo
brand logo
Technical specifications
Inner diameter25 mm
Outer diameter29 mm
Width30 mm
See all Specifications

Product details : INA IR25X29X30-XL NEEDLE BEARING INNER IR25X29X30


Inner ring IR..-XL, cylindrical

Strengths

The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.

Applications

Used on cages, sockets and needle bearings.

Technical specifications


Attributes
Inner diameter25 mm
Outer diameter29 mm
Width30 mm
Bearing Clearancecn
Seriesir..-xl
Materialsteel
Show UNSPSC/ECL@SS
£ 26.88 excl. VAT
/ Each
£ 32.26 incl. VAT
  • Usually arrives within 14 working days