References
INA:IR22X26X20-XL
Rubix:102A2426
Manufacturer :0000214230000
EAN:4012802711707

Product details : INA IR22X26X20-XL NEEDLE BEARING INNER IR22X26X20
Inner ring IR..-XL, cylindrical
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
| Inner diameter | 22 mm |
|---|---|
| Outer diameter | 26 mm |
| Width | 20 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 81.75 excl. VAT
/ 5 pieces
£ 98.10 incl. VAT
- Delivery usually within ( 7 ) days
