Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Needle roller bearings
Inner race
TIMKEN 495-20024 TAPERED ROLLER BEARING CONE
TIMKEN 495-20024 TAPERED ROLLER BEARING CONE
Tapered Roller Bearing
References
timken:
495
rubix:
105A0894
ean:
0053893044132
Technical specifications
Inner diameter
82.55
mm
Outer diameter
133.35
mm
Width
30.162
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TIMKEN 495-20024 TAPERED ROLLER BEARING CONE
The most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Technical specifications
Attributes
Inner diameter
82.55
mm
Outer diameter
133.35
mm
Width
30.162
mm
Series
495
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
83.99
excl. VAT
/
Each
£
100.79
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
TIMKEN 93125V-20024 TAPERED ROLLER BEARING CUP
SKF NEEDLE BEARING INNER IR 70X80X35
TIMKEN 25590-20024 TAPERED ROLLER BEARING CONE
SKF NEEDLE BEARING INNER IR 40X48X22
TIMKEN 29585-20024 TAPERED ROLLER BEARING CONE
INA IR8X12X10,5-XL NEEDLE BEARING INNER IR8X12X10,5
INA IR35X40X30-XL NKI-B5907 BEARING INNER RING
TIMKEN 45BC-40000 TAPERED ROLLERS AND CAGE
TIMKEN 566-20024 TAPERED ROLLER BEARING CONE
TIMKEN 26823-20024 TAPERED ROLLER BEARING CUP
SKF NEEDLE BEARING INNER IR 25X30X20
TIMKEN M231611D-20024 TAPERED ROLLER BEARING DOUBLE CUP
TIMKEN 28980-20024 TAPERED ROLLER BEARING CONE
TIMKEN M336912-20024 TAPERED ROLLER BEARING CUP
TIMKEN M802011AP-20903 TAPERED ROLLER BEARING CUP